Shop CLE-FORCE
See all product information
Create Account
37/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68679
- Zoro # G023505909
product price:
$
14.15
/ea
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Flute Length
3.125 in
Drill Bit Size
37/64 in
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68679
- Zoro #
- G023505909
- UPC #
- 697334686798
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 37/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.