Shop CLE-FORCE
See all product information
Create Account
1-13/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68847
- Zoro # G923506549
product price:
$
71.79
/ea
Key Features
Overall Length
13.125 in
Number of Flutes
2
Shank Type - Machining
Taper Shank
Finish - Machining
Black Oxide
Morse Taper
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68847
- Zoro #
- G923506549
- UPC #
- 697334688471
- Country of Origin
- China
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Morse Taper
- 4
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 13.125 in
- Flute Length
- 7-1/2 in
- Drill Bit Size
- 1-13/64 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.