55/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68825
- Zoro # G123506615
product price:
$
35.79
/ea
Key Features
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Drill Bit Size
55/64 in
Measurement System
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68825
- Zoro #
- G123506615
- UPC #
- 697334688259
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 55/64 in
- Flute Length
- 6.125 in
- Overall Length
- 10-3/4 in
Details
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Item
- Taper Shank Drill Bit
- Drill Bit Point Type
- Radial
- Morse Taper
- 3
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.