Shop CLE-FORCE
See all product information
Create Account
9/16 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68806
- Zoro # G923506778
product price:
$
20.19
/ea
Key Features
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68806
- Zoro #
- G923506778
- UPC #
- 697334688068
- Country of Origin
- China
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Taper Shank
- Morse Taper
- 2
Dimensions
- Flute Length
- 4.875 in
- Drill Bit Size
- 9/16 in
- Overall Length
- 8-3/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.