1/2 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68895
- Zoro # G123506813
product price:
$
15.19
/pk of 6, $2.53/ea
Sold in multiples of 6 pks for
$91.14
Key Features
Shank Type - Machining
Straight Shank
Overall Length
6 in
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68895
- Zoro #
- G123506813
- UPC #
- 697334688952
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1/2 in
- Flute Length
- 4-1/2 in
Details
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Item
- Aircraft Ext
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.