Shop CLE-FORCE
See all product information
Create Account
#1 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68965
- Zoro # G323506552
product price:
$
8.79
/pk of 12, $0.73/ea
Sold in multiples of 12 pks for
$105.48
Key Features
Standards
NAS 907 TYPE B
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68965
- Zoro #
- G323506552
- UPC #
- 697334689652
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #1
- Flute Length
- 2.625 in
- Overall Length
- 12 in
Details
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.