Shop CLE-FORCE
See all product information
Create Account
19/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68951
- Zoro # G323506187
product price:
$
9.79
/pk of 6, $1.63/ea
Sold in multiples of 6 pks for
$58.74
Key Features
Flute Length
3.0625 in
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68951
- Zoro #
- G323506187
- UPC #
- 697334689515
- Country of Origin
- China
Dimensions
- Flute Length
- 3.0625 in
- Drill Bit Size
- 19/64 in
- Overall Length
- 12 in
Details
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.