#27 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68991
- Zoro # G323506163
product price:
$
7.39
/pk of 12, $0.62/ea
Sold in multiples of 12 pks for
$88.68
Key Features
Shank Type - Machining
Straight Shank
Drill Bit Point Type
Split Point
Standards
NAS 907 TYPE B
Number of Flutes
2
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68991
- Zoro #
- G323506163
- UPC #
- 697334689911
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #27
- Overall Length
- 12 in
- Flute Length
- 1.875 in
Details
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Measurement System
- Inch
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.