Shop CLE-FORCE
See all product information
Create Account
3/8 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68738
- Zoro # G623506306
product price:
$
16.69
/ea
Key Features
Material - Machining
High Speed Steel
Morse Taper
2
Drill Bit Size
3/8 in
Drill Bit Point Angle
118 Degrees
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68738
- Zoro #
- G623506306
- UPC #
- 697334687382
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Morse Taper
- 2
- Drill Bit Point Angle
- 118 Degrees
- Item
- Taper Shank Drill Bit
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 3/8 in
- Flute Length
- 3-1/2 in
- Overall Length
- 7.375 in
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.