Shop CLE-FORCE
See all product information
Create Account
1-3/32 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68840
- Zoro # G623506726
product price:
$
59.99
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Radial
Drill Bit Size
1-3/32 in
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68840
- Zoro #
- G623506726
- UPC #
- 697334688402
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Morse Taper
- 4
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Finish - Machining
- Black Oxide
Dimensions
- Drill Bit Size
- 1-3/32 in
- Overall Length
- 12-1/2 in
- Flute Length
- 6.875 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.