Shop CLE-FORCE
See all product information
Create Account
1-19/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68725
- Zoro # G923506761
product price:
$
79.59
/ea
Key Features
Number of Flutes
2
Drill Bit Size
1-19/64 in
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Flute Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68725
- Zoro #
- G923506761
- UPC #
- 697334687252
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-19/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Details
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Item
- Reduced Shank Drill Bit
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.