Shop CLE-FORCE
See all product information
Create Account
1-1/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68707
- Zoro # G323506132
product price:
$
36.79
/ea
Key Features
Spiral Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Flute Length
3.125 in
Overall Length
6 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68707
- Zoro #
- G323506132
- UPC #
- 697334687078
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 1-1/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.