Shop CLE-FORCE
See all product information
Create Account
7/8 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68655
- Zoro # G323506293
product price:
$
20.39
/ea
Key Features
Spiral Direction
Right Hand
Shank Type - Machining
Reduced Shank
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68655
- Zoro #
- G323506293
- UPC #
- 697334686552
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 7/8 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Details
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Flute Type
- Spiral Flute
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.