Shop CLE-FORCE
See all product information
Create Account
1-25/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68859
- Zoro # G023507415
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Morse Taper
4
Shank Type - Machining
Taper Shank
Drill Bit Point Type
Radial
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68859
- Zoro #
- G023507415
- UPC #
- 697334688594
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Morse Taper
- 4
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
Dimensions
- Flute Length
- 9 in
- Overall Length
- 14.625 in
- Drill Bit Size
- 1-25/64 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.