1-11/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68845
- Zoro # G823506946
product price:
$
66.49
/ea
Key Features
Overall Length
13 in
Flute Length
7.375 in
Cutting Direction
Right Hand
Number of Flutes
2
Drill Bit Size
1-11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68845
- Zoro #
- G823506946
- UPC #
- 697334688457
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Item
- Taper Shank Drill Bit
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Morse Taper
- 4
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
Dimensions
- Overall Length
- 13 in
- Flute Length
- 7.375 in
- Drill Bit Size
- 1-11/64 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.