Shop CLE-FORCE
See all product information
Create Account
21/32 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68812
- Zoro # G323506866
product price:
$
22.69
/ea
Key Features
Flute Type
Spiral Flute
Drill Bit Point Angle
118 Degrees
Shank Type - Machining
Taper Shank
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68812
- Zoro #
- G323506866
- UPC #
- 697334688129
- Country of Origin
- China
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Taper Shank
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Morse Taper
- 2
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
Dimensions
- Flute Length
- 5.125 in
- Overall Length
- 9 in
- Drill Bit Size
- 21/32 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.