Shop CLE-FORCE
See all product information
Create Account
1-1/4 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68761
- Zoro # G123506448
product price:
$
94.39
/ea
Key Features
Flute Type
Spiral Flute
Morse Taper
3
Measurement System
Inch
Shank Type - Machining
Taper Shank
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68761
- Zoro #
- G123506448
- UPC #
- 697334687610
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
- Morse Taper
- 3
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- 1-1/4 in
- Flute Length
- 7.875 in
- Overall Length
- 12-1/2 in
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.