Shop CLE-FORCE
See all product information
Create Account
1-27/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68733
- Zoro # G723506107
product price:
$
90.19
/ea
Key Features
Drill Bit Size
1-27/64 in
Measurement System
Inch
Flute Length
3.125 in
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68733
- Zoro #
- G723506107
- UPC #
- 697334687337
- Country of Origin
- China
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
Dimensions
- Drill Bit Size
- 1-27/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.