Shop CLE-FORCE
See all product information
Create Account
1-5/32 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68716
- Zoro # G423505899
product price:
$
44.49
/ea
Key Features
Shank Type - Machining
Reduced Shank
Measurement System
Inch
Flute Length
3.125 in
Spiral Direction
Right Hand
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68716
- Zoro #
- G423505899
- UPC #
- 697334687160
- Country of Origin
- China
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 1-5/32 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.