Shop CLE-FORCE
See all product information
Create Account
1-1/2 1680 HS BLK 1/2IN RND SHK S&D DRL
- Mfr # C68673
- Zoro # G923506532
product price:
$
87.39
/ea
Key Features
Number of Flutes
2
Spiral Direction
Right Hand
Drill Bit Point Type
Radial
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68673
- Zoro #
- G923506532
- UPC #
- 697334686736
- Country of Origin
- China
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
Dimensions
- Drill Bit Size
- 1-1/2 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.