Shop CLE-FORCE
See all product information
Create Account
1-19/32 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68785
- Zoro # G423507428
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Morse Taper
5
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Finish - Machining
Black Oxide
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68785
- Zoro #
- G423507428
- UPC #
- 697334687856
- Country of Origin
- China
- Morse Taper
- 5
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
Dimensions
- Flute Length
- 9.875 in
- Drill Bit Size
- 1-19/32 in
- Overall Length
- 16.875 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.