53/64 3MT HS Black 118D TaperShank Drill
- Mfr # C68823
- Zoro # G623507037
product price:
$
35.19
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Number of Flutes
2
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68823
- Zoro #
- G623507037
- UPC #
- 697334688235
- Country of Origin
- China
Dimensions
- Flute Length
- 6.125 in
- Overall Length
- 10-3/4 in
- Drill Bit Size
- 53/64 in
Details
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Morse Taper
- 3
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.