Shop CLE-FORCE
See all product information
Create Account
29/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68743
- Zoro # G523507052
product price:
$
20.49
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Overall Length
8 in
Material - Machining
High Speed Steel
Drill Bit Size
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68743
- Zoro #
- G523507052
- UPC #
- 697334687436
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
- Morse Taper
- 2
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 8 in
- Drill Bit Size
- 29/64 in
- Flute Length
- 4.125 in
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.