Shop CLE-FORCE
See all product information
Create Account
49/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68749
- Zoro # G323506477
product price:
$
46.89
/ea
Key Features
Morse Taper
3
Drill Bit Point Type
Radial
Overall Length
10.625 in
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68749
- Zoro #
- G323506477
- UPC #
- 697334687498
- Country of Origin
- China
- Morse Taper
- 3
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Overall Length
- 10.625 in
- Flute Length
- 6 in
- Drill Bit Size
- 49/64 in
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.