23/64 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68782
- Zoro # G523506420
product price:
$
12.89
/ea
Key Features
Number of Flutes
2
Finish - Machining
Black Oxide
Shank Type - Machining
Taper Shank
Drill Bit Point Angle
118 Degrees
Morse Taper
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68782
- Zoro #
- G523506420
- UPC #
- 697334687825
- Country of Origin
- China
Dimensions
- Overall Length
- 6-3/4 in
- Drill Bit Size
- 23/64 in
- Flute Length
- 3-1/2 in
Details
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Morse Taper
- 1
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.