Shop CLE-FORCE
See all product information
Create Account
1-5/32 1680 HS BLK 1/2IN RND SHK S&D DRL
- Mfr # C68667
- Zoro # G823506465
product price:
$
42.29
/ea
Key Features
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced Shank
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Flute Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68667
- Zoro #
- G823506465
- UPC #
- 697334686675
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 1-5/32 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.