15/16 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68702
- Zoro # G323505845
product price:
$
24.19
/ea
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Flute Type
Spiral Flute
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68702
- Zoro #
- G323505845
- UPC #
- 697334687023
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 15/16 in
- Flute Length
- 3.125 in
Details
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.