Shop CLE-FORCE
See all product information
Create Account
1-13/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68719
- Zoro # G223506782
product price:
$
49.19
/ea
Key Features
Material - Machining
High Speed Steel
Overall Length
6 in
Measurement System
Inch
Drill Bit Point Type
Radial
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68719
- Zoro #
- G223506782
- UPC #
- 697334687191
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Item
- Reduced Shank Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Reduced Shank
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-13/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.