1-7/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68757
- Zoro # G223507178
product price:
$
76.59
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral Flute
Overall Length
11-3/4 in
Shank Type - Machining
Taper Shank
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68757
- Zoro #
- G223507178
- UPC #
- 697334687573
- Country of Origin
- China
Dimensions
- Overall Length
- 11-3/4 in
- Flute Length
- 7.125 in
- Drill Bit Size
- 1-7/64 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Taper Shank
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Morse Taper
- 3
- Material - Machining
- High Speed Steel
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.