15/32 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68800
- Zoro # G223507109
product price:
$
16.29
/ea
Key Features
Drill Bit Size
15/32 in
Finish - Machining
Black Oxide
Overall Length
7-1/2 in
Drill Bit Point Angle
118 Degrees
Morse Taper
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68800
- Zoro #
- G223507109
- UPC #
- 697334688006
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 15/32 in
- Overall Length
- 7-1/2 in
- Flute Length
- 4.125 in
Details
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Morse Taper
- 1
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.