Shop CLE-FORCE
See all product information
Create Account
19/32 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68808
- Zoro # G823506649
product price:
$
21.69
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Radial
Flute Type
Spiral Flute
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68808
- Zoro #
- G823506649
- UPC #
- 697334688082
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Morse Taper
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
Dimensions
- Flute Length
- 4.875 in
- Overall Length
- 8-3/4 in
- Drill Bit Size
- 19/32 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.