Shop CLE-FORCE
See all product information
Create Account
1-1/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68835
- Zoro # G623507020
product price:
$
51.19
/ea
Key Features
Measurement System
Inch
Material - Machining
High Speed Steel
Flute Length
6-1/2 in
Drill Bit Size
1-1/64 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68835
- Zoro #
- G623507020
- UPC #
- 697334688358
- Country of Origin
- China
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Morse Taper
- 3
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Flute Length
- 6-1/2 in
- Drill Bit Size
- 1-1/64 in
- Overall Length
- 11.125 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.