Shop CLE-FORCE
See all product information
Create Account
13/64 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69051
- Zoro # G323505876
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 12 pks for
$21.48
Key Features
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Drill Bit Size
13/64 in
Cutting Direction
Right Hand
Flute Length
2.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69051
- Zoro #
- G323505876
- UPC #
- 697334690511
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 13/64 in
- Flute Length
- 2.4375 in
- Overall Length
- 3.625 in
Details
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black & Gold
- Number of Flutes
- 2
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.