Shop CLE-FORCE
See all product information
Create Account
1/8 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68351
- Zoro # G423506988
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 5 pks for
$8.95
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral Flute
Drill Bit Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68351
- Zoro #
- G423506988
- UPC #
- 697334683513
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
Dimensions
- Drill Bit Size
- 1/8 in
- Flute Length
- 1.625 in
- Overall Length
- 2-3/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.