Shop CLE-FORCE
See all product information
Create Account
#10 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68974
- Zoro # G223507321
product price:
$
7.15
/pk of 12, $0.60/ea
Sold in multiples of 12 pks for
$85.80
Key Features
Standards
NAS 907 TYPE B
Material - Machining
High Speed Steel
Measurement System
Inch
Spiral Direction
Right Hand
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68974
- Zoro #
- G223507321
- UPC #
- 697334689744
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #10
- Overall Length
- 12 in
- Flute Length
- 2.4375 in
Details
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Item
- Aircraft Ext
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.