1/8 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68940
- Zoro # G823505901
product price:
$
5.19
/pk of 12, $0.43/ea
Sold in multiples of 12 pks for
$62.28
Key Features
Finish - Machining
Black Oxide
Flute Length
1.625 in
Cutting Direction
Right Hand
Overall Length
12 in
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68940
- Zoro #
- G823505901
- UPC #
- 697334689409
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
Dimensions
- Flute Length
- 1.625 in
- Drill Bit Size
- 1/8 in
- Overall Length
- 12 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.