Shop CLE-FORCE
See all product information
Create Account
9/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68941
- Zoro # G623506382
product price:
$
5.99
/pk of 12, $0.50/ea
Sold in multiples of 12 pks for
$71.88
Key Features
Cutting Direction
Right Hand
Flute Length
1-3/4 in
Spiral Direction
Right Hand
Overall Length
12 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68941
- Zoro #
- G623506382
- UPC #
- 697334689416
- Country of Origin
- China
Dimensions
- Flute Length
- 1-3/4 in
- Overall Length
- 12 in
- Drill Bit Size
- 9/64 in
Details
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Finish - Machining
- Black Oxide
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.