#11 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68906
- Zoro # G923506501
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 12 pks for
$37.80
Key Features
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Measurement System
Inch
Flute Type
Spiral Flute
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68906
- Zoro #
- G923506501
- UPC #
- 697334689065
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #11
- Flute Length
- 2.3125 in
Details
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Item
- Aircraft Ext
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.