29/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68892
- Zoro # G123506141
product price:
$
14.15
/pk of 6, $2.36/ea
Sold in multiples of 6 pks for
$84.90
Key Features
Standards
NAS 907 TYPE B
Measurement System
Inch
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight Shank
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68892
- Zoro #
- G123506141
- UPC #
- 697334688921
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 29/64 in
- Flute Length
- 4.1875 in
- Overall Length
- 6 in
Details
- Item
- Aircraft Ext
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.