Shop CLE-FORCE
See all product information
Create Account
11/32 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68365
- Zoro # G923506877
product price:
$
7.15
/pk of 6, $1.19/ea
Sold in multiples of 2 pks for
$14.30
Key Features
Drill Bit Point Angle
135 Degrees
Measurement System
Inch
Material - Machining
Cobalt
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68365
- Zoro #
- G923506877
- UPC #
- 697334683650
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Finish - Machining
- Bronze Oxide
Dimensions
- Flute Length
- 3.4375 in
- Drill Bit Size
- 11/32 in
- Overall Length
- 4-3/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.