Shop CLE-FORCE
See all product information
Create Account
11/32 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69060
- Zoro # G223507277
product price:
$
3.49
/pk of 6, $0.58/ea
Sold in multiples of 6 pks for
$20.94
Key Features
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Flute Length
3.4375 in
Number of Flutes
2
Drill Bit Size
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69060
- Zoro #
- G223507277
- UPC #
- 697334690603
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Flute Length
- 3.4375 in
- Drill Bit Size
- 11/32 in
- Overall Length
- 4-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.