Shop CLE-FORCE
See all product information
Create Account
11/32 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68480
- Zoro # G423507039
product price:
$
4.39
/pk of 6, $0.73/ea
Sold in multiples of 2 pks for
$8.78
Key Features
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Shank Type
Straight Shank
Spiral Direction
Right Hand
Drill Bit Size
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68480
- Zoro #
- G423507039
- UPC #
- 697334684800
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 11/32 in
- Overall Length
- 4.125 in
- Flute Length
- 2.625 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- System of Measurement
- Inch
- Item
- Mechanics Length Drill Bit
- Finish - Machining
- Black & Gold
- Drill Bit Point Type
- Split Point
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.