7/64 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68465
- Zoro # G323507375
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Overall Length
2.375 in
Cutting Direction
Right Hand
Shank Type
Straight Shank
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68465
- Zoro #
- G323507375
- UPC #
- 697334684657
- Country of Origin
- China
Dimensions
- Overall Length
- 2.375 in
- Drill Bit Size
- 7/64 in
- Flute Length
- 1.3125 in
Details
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Drill Bit Point Type
- Split Point
- Item
- Mechanics Length Drill Bit
- Finish - Machining
- Black & Gold
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.