15/64 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68473
- Zoro # G623506887
product price:
$
2.15
/pk of 12, $0.18/ea
Sold in multiples of 4 pks for
$8.60
Key Features
Drill Bit Point Type
Split Point
Number of Flutes
2
Flute Type
Spiral Flute
System of Measurement
Inch
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68473
- Zoro #
- G623506887
- UPC #
- 697334684732
- Country of Origin
- China
Dimensions
- Overall Length
- 3.375 in
- Flute Length
- 2.0625 in
- Drill Bit Size
- 15/64 in
Details
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Item
- Mechanics Length Drill Bit
- Finish - Machining
- Black & Gold
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.