Shop CLE-FORCE
See all product information
Create Account
21/64 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68479
- Zoro # G523507007
product price:
$
3.89
/pk of 6, $0.65/ea
Sold in multiples of 2 pks for
$7.78
Key Features
Number of Flutes
2
Flute Length
2.5625 in
Finish - Machining
Black & Gold
Drill Bit Point Angle
135 Degrees
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68479
- Zoro #
- G523507007
- UPC #
- 697334684794
- Country of Origin
- China
Dimensions
- Flute Length
- 2.5625 in
- Overall Length
- 4.0625 in
- Drill Bit Size
- 21/64 in
Details
- Number of Flutes
- 2
- Finish - Machining
- Black & Gold
- Item
- Mechanics Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- System of Measurement
- Inch
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.