Shop CLE-FORCE
See all product information
Create Account
1/16 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68462
- Zoro # G623506696
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 8 pks for
$9.52
Key Features
Material - Machining
High Speed Steel
System of Measurement
Inch
Overall Length
1.875 in
Shank Type
Straight Shank
Finish - Machining
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68462
- Zoro #
- G623506696
- UPC #
- 697334684626
- Country of Origin
- China
Dimensions
- Overall Length
- 1.875 in
- Drill Bit Size
- 1/16 in
- Flute Length
- 0.875 in
Details
- Material - Machining
- High Speed Steel
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Finish - Machining
- Black & Gold
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Mechanics Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.