Shop CLE-FORCE
See all product information
Create Account
31/64 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68489
- Zoro # G223507253
product price:
$
8.15
/pk of 6, $1.36/ea
Sold in multiples of 6 pks for
$48.90
Key Features
Shank Type
Straight Shank
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
System of Measurement
Inch
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68489
- Zoro #
- G223507253
- UPC #
- 697334684893
- Country of Origin
- China
Dimensions
- Overall Length
- 4.875 in
- Drill Bit Size
- 31/64 in
- Flute Length
- 3-1/4 in
Details
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Item
- Mechanics Length Drill Bit
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black & Gold
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.