Shop CLE-FORCE
See all product information
Create Account
29/64 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68487
- Zoro # G123507216
product price:
$
7.59
/pk of 6, $1.27/ea
Sold in multiples of 2 pks for
$15.18
Key Features
Finish - Machining
Black & Gold
Drill Bit Size
29/64 in
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Overall Length
4.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68487
- Zoro #
- G123507216
- UPC #
- 697334684879
- Country of Origin
- China
- Finish - Machining
- Black & Gold
- Item
- Mechanics Length Drill Bit
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- 29/64 in
- Overall Length
- 4.625 in
- Flute Length
- 3 in
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.