#17 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68981
- Zoro # G423507152
product price:
$
7.89
/pk of 12, $0.66/ea
Sold in multiples of 12 pks for
$94.68
Key Features
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68981
- Zoro #
- G423507152
- UPC #
- 697334689812
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- #17
- Flute Length
- 2.1875 in
Details
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Item
- Aircraft Ext
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.