21/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68953
- Zoro # G923506020
product price:
$
11.79
/pk of 6, $1.96/ea
Sold in multiples of 6 pks for
$70.74
Key Features
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Drill Bit Point Type
Split Point
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68953
- Zoro #
- G923506020
- UPC #
- 697334689539
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 21/64 in
- Flute Length
- 3.3125 in
Details
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Finish - Machining
- Black Oxide
- Item
- Aircraft Ext
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.